Zoro Homepage

OIL PRESSURE SWITCH BMW 07-11

  • Mfr # 6097001

  • Zoro # G316483853


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Color
Brown
Height
1.1 in
Number of Pins
1
Width
1 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6097001
Zoro #
G316483853
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.1 in
Width
1 in
Length
2.1 in

Details

Color
Brown
Item
Engine Oil Pressure Switch
Number of Pins
1
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.