Zoro Homepage

OIL PRESSURE SWITCH VAG

  • Mfr # 8280051

  • Zoro # G316484393


product price: $11.39
/ea

Key Features

Number of Pins
1
Tolerance
0.15
Height
3 in
Width
1.5 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8280051
Zoro #
G316484393
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
1.5 in
Length
1.5 in

Details

Number of Pins
1
Tolerance
0.15
Item
Engine Oil Pressure Switch
Color
Black
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.