Zoro Homepage

OIL PUMP

  • Mfr # 7.07919.05.0

  • Zoro # G716484030


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Application
2008-2018 Audi | Volkswagen A3 | A3 Quattro | Beetle | CC | Eos | GTI | Jetta | Passat | Q3 | Q3 Quattro | Tiguan | Tiguan Limited | TT | TT Quattro
Length
7.5 in
Width
7 in
Height
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.07919.05.0
Zoro #
G716484030
UPC #
-
Country of Origin
China

Dimensions

Length
7.5 in
Width
7 in
Height
5.2 in

Details

Application
2008-2018 Audi | Volkswagen A3 | A3 Quattro | Beetle | CC | Eos | GTI | Jetta | Passat | Q3 | Q3 Quattro | Tiguan | Tiguan Limited | TT | TT Quattro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.