
PACKAGED ULTRASONIC LEVEL SENSOR
Mfr # 13680011
Zoro # G016484174
product price: $92.39
/ea
Free Shipping & Returns
Key Features
Width
3.7 in
Number of Terminals
3
Application
2014-2015 Audi TT Quattro
Height
4.9 in
Supplied Components
With Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13680011
Zoro #
G016484174
UPC #
-
Country of Origin
Germany
Dimensions
Width
3.7 in
Height
4.9 in
Length
3.7 in
Details
Number of Terminals
3
Application
2014-2015 Audi TT Quattro
Item
Engine Oil Level Sensor
Supplied Components
With Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.