Zoro Homepage

PACKAGED ULTRASONIC LEVEL SENSOR

  • Mfr # 13680041

  • Zoro # G116484166


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Terminals
3
Supplied Components
With Seal
Width
3.7 in
Height
4.9 in
Length
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13680041
Zoro #
G116484166
UPC #
-
Country of Origin
Germany

Dimensions

Width
3.7 in
Height
4.9 in
Length
3.7 in

Details

Number of Terminals
3
Supplied Components
With Seal
Item
Engine Oil Level Sensor
Application
2014-2017 Audi | Volkswagen A4 | A4 Quattro | A5 | A5 Quattro | A6 | A6 Quattro | A7 Quattro | A8 Quattro | allroad | Jetta | Q5 | Q7 | RS5 | Touareg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.