PLUG BULB H4 W/ SNAP LOCK 1=1
Mfr # 1909001
Zoro # G116484029
product price: $11.35
/eaSold in multiples of 10 for $113.50
Key Features
Material
Plastic
Height
3 in
Lamp Type
H4
Number of Conductors
3
Light Technology
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1909001
Zoro #
G116484029
UPC #
-
Country of Origin
Germany
Dimensions
Height
3 in
Width
2.2 in
Length
3 in
Details
Material
Plastic
Lamp Type
H4
Number of Conductors
3
Light Technology
Halogen
Wire and Cable Item
Multi-Purpose Wire Connector
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.