Zoro Homepage

PRESSURE CONVERTER, TURBOCHARGER

  • Mfr # 7.00868.02.0

  • Zoro # G016484167


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Valve Type
Solenoid Valve
Operating Mode
Electric-Pneumatic
Application
2004-2024 Audi | Porsche | Volkswagen 718 Boxster | 718 Cayman | 911 | A3 | Beetle | Golf | Jetta
Voltage
12 V
Height
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.00868.02.0
Zoro #
G016484167
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.7 in
Width
2.4 in
Length
2.4 in

Details

Valve Type
Solenoid Valve
Operating Mode
Electric-Pneumatic
Application
2004-2024 Audi | Porsche | Volkswagen 718 Boxster | 718 Cayman | 911 | A3 | Beetle | Golf | Jetta
Voltage
12 V
Item
Exhaust Gas Recirculation (EGR) Valve Control Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.