Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRESSURE TRANSDUCER

  • Mfr # 7.03003.01.0

  • Zoro # G316483839


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric-Pneumatic
Application
2017-2023 Alfa Romeo Giulia | Stelvio
Valve Type
Solenoid Valve
Width
12 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7.03003.01.0
Zoro #
G316483839
UPC #
-
Country of Origin
Germany

Dimensions

Width
12 in
Height
9.1 in
Length
15.4 in

Details

Operating Mode
Electric-Pneumatic
Application
2017-2023 Alfa Romeo Giulia | Stelvio
Valve Type
Solenoid Valve
Item
Turbocharger Boost Control Relay
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.