Zoro Homepage

PRESSURE TRANSDUCER

  • Mfr # 7.04663.14.0

  • Zoro # G916483789


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric-Pneumatic
Application
2012-2020 Ford | Land Rover | Lincoln Edge | Explorer | F-150 | MKX | Police Interceptor Utility | Range Rover Evoque
Length
15.4 in
Width
12 in
Valve Type
Solenoid Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.04663.14.0
Zoro #
G916483789
UPC #
-
Country of Origin
Germany

Dimensions

Length
15.4 in
Width
12 in
Height
9.1 in

Details

Operating Mode
Electric-Pneumatic
Application
2012-2020 Ford | Land Rover | Lincoln Edge | Explorer | F-150 | MKX | Police Interceptor Utility | Range Rover Evoque
Item
Turbocharger Boost Control Valve
Valve Type
Solenoid Valve
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.