Zoro Homepage

RAIN LIGHT HUMIDITY SENSOR

  • Mfr # 11012881

  • Zoro # G716483873


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Number of Pins
3
Mounting Type
Clipped
Supplied Components
With Rain/Light Sensor
Height
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11012881
Zoro #
G716483873
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3 in
Length
3.6 in

Details

Number of Pins
3
Mounting Type
Clipped
Supplied Components
With Rain/Light Sensor
Item
Rain Sensor
Application
2013-2018 Buick | Cadillac | Chevrolet | GMC ATS | CT6 | CTS | Envision | Escalade | Impala | SRX | Suburban | Tahoe | XT5 | XTS | Yukon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.