
RAIN-LIGHT-SOLAR-HUMIDITY-SENSOR
Mfr # 11807921
Zoro # G416483807
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Clipped
Height
3 in
Number of Terminals
3
Width
3 in
For Use With
for Head Up Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11807921
Zoro #
G416483807
UPC #
-
Country of Origin
United States
Dimensions
Height
3 in
Width
3 in
Length
3.6 in
Details
Mounting Style
Clipped
Number of Terminals
3
For Use With
for Head Up Display
Item
Rain Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.