Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAIN_LIGHT_SOLAR_HUMIDITY_SENSOR

  • Mfr # 11808841

  • Zoro # G616483782


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Clipped
Height
3 in
Number of Terminals
3
Width
3 in
Length
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11808841
Zoro #
G616483782
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3 in
Length
3.6 in

Details

Mounting Style
Clipped
Item
Rain Sensor
Number of Terminals
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.