Zoro Homepage

RELAY 12V 20/40A SPDT RES WTHR BKT

  • Mfr # 7794307

  • Zoro # G416484194


product price: $13.55
/ea
Sold in multiples of 150 for $2,032.50

Key Features

Height
5.8 in
Capacity
40/20 A
Number of Terminals
5
Length
15.7 in
Supplied Components
With Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7794307
Zoro #
G416484194
UPC #
760687122548
Country of Origin
China

Dimensions

Height
5.8 in
Length
15.7 in
Width
11.8 in

Details

Item
Micro Plug Relay
Capacity
40/20 A
Number of Terminals
5
Supplied Components
With Holder
Color
Black
Voltage
8 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.