Zoro Homepage

Relay main current 12V 4-pin connector Normally Open Contact

  • Mfr # 933332571

  • Zoro # G916484182


product price: $7.19
/ea

Key Features

Capacity
30A
Voltage
12 V
Width
0.7 in
Color
Grey
Length
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933332571
Zoro #
G916484182
UPC #
-
Country of Origin
China

Dimensions

Width
0.7 in
Length
1.1 in
Height
1.6 in

Details

Capacity
30A
Item
Accessory Power Relay
Voltage
12 V
Color
Grey

Description

Power up your ride with confidence-HELLA Relays are the trusted solution for managing critical electrical systems like central locking, lighting, and engine cooling fans. Built for durability and precision, they deliver rock-solid reliability and consistent performance to keep your vehicle running smoothly and your essential functions working flawlessly every time you hit the road.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.