Zoro Homepage

RELAY MINI ISO ALT 4 POLE 12V SPST BKT

  • Mfr # 965400071

  • Zoro # G916484106


product price: $7.95
/ea

Key Features

Height
2.4 in
Color
Black
Capacity
5
Voltage
12 V
Supplied Components
With Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965400071
Zoro #
G916484106
UPC #
-
Country of Origin
China

Dimensions

Height
2.4 in
Length
1.1 in
Width
1.2 in

Details

Color
Black
Capacity
5
Voltage
12 V
Item
A/C Clutch Relay
Supplied Components
With Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.