Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RELAY MINI POWER ISO 4 POLE 12V SPST RES

  • Mfr # 933332531

  • Zoro # G316484225


product price: $8.99
/ea

Key Features

Height
2.4 in
Capacity
70A
Color
Black
Supplied Components
With Resistor & Without Holder
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933332531
Zoro #
G316484225
UPC #
-
Country of Origin
China

Dimensions

Height
2.4 in
Length
1.1 in
Width
1.2 in

Details

Capacity
70A
Item
Accessory Power Relay
Color
Black
Supplied Components
With Resistor & Without Holder
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.