Zoro Homepage

SECONDARY AIR PUMP

  • Mfr # 7.28124.19.0

  • Zoro # G116483992


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Application
2004-2010 BMW 325Ci | 325i | 325xi | 330Ci | 330i | 330xi | 525i | 530i | 545i | 645Ci | M5 | M6 | X3 | X5
Operating Mode
Electric
Height
6.3 in
Width
6.7 in
Length
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.28124.19.0
Zoro #
G116483992
UPC #
-
Country of Origin
Czechia

Dimensions

Height
6.3 in
Width
6.7 in
Length
9.1 in

Details

Item
Secondary Air Injection Pump
Application
2004-2010 BMW 325Ci | 325i | 325xi | 330Ci | 330i | 330xi | 525i | 530i | 545i | 645Ci | M5 | M6 | X3 | X5
Operating Mode
Electric
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.