Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECONDARY AIR PUMP MODULE

  • Mfr # 7.22166.66.0

  • Zoro # G516484223


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric
Length
9.1 in
Voltage
12 V
Width
6.7 in
Height
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.22166.66.0
Zoro #
G516484223
UPC #
-
Country of Origin
Czechia

Dimensions

Length
9.1 in
Width
6.7 in
Height
6.3 in

Details

Operating Mode
Electric
Item
Secondary Air Injection Pump
Voltage
12 V
Application
1997-2003 BMW 525i | 528i | 530i

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.