Zoro Homepage

SENDER UNIT, FUEL TANK

  • Mfr # 7.02701.20.0

  • Zoro # G816484084


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Width
6.1 in
Operating Mode
Electric
Length
13.6 in
Height
11.8 in
Application
2009-2023 Audi | Volkswagen Q3 | Q3 Quattro | RS Q3 | Tiguan | Tiguan Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.02701.20.0
Zoro #
G816484084
UPC #
-
Country of Origin
Germany

Dimensions

Width
6.1 in
Length
13.6 in
Height
11.8 in

Details

Operating Mode
Electric
Item
Fuel Pump Sender Assembly
Application
2009-2023 Audi | Volkswagen Q3 | Q3 Quattro | RS Q3 | Tiguan | Tiguan Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.