Zoro Homepage

SENDER UNIT, FUEL TANK

  • Mfr # 7.02701.32.0

  • Zoro # G516483967


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Operating Mode
Electric
Application
2001-2001 Mercedes-Benz C240 | C320
Length
5 in
Height
5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.02701.32.0
Zoro #
G516483967
UPC #
-
Country of Origin
France

Dimensions

Length
5 in
Height
5 in
Width
5 in

Details

Operating Mode
Electric
Application
2001-2001 Mercedes-Benz C240 | C320
Item
Fuel Tank Sending Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.