Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENSOR

  • Mfr # 9110521

  • Zoro # G016483771


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Application
1987-1993 BMW 325 | 325i | 325is | 325iX | 525i
Voltage
12 V
Sensor Type
Inductive Sensor
Number of Pins
3
Height
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9110521
Zoro #
G016483771
UPC #
-
Country of Origin
Spain

Dimensions

Height
3.6 in
Width
1.8 in
Length
4.9 in

Details

Application
1987-1993 BMW 325 | 325i | 325is | 325iX | 525i
Item
Engine Crankshaft Position Sensor
Voltage
12 V
Sensor Type
Inductive Sensor
Number of Pins
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.