Zoro Homepage

SENSOR, BOOST PRESSURE

  • Mfr # 358152011

  • Zoro # G716484139


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Length
3 in
Height
3 in
Mounting Style
Bolted
Number of Terminals
4
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358152011
Zoro #
G716484139
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Height
3 in
Width
2.2 in

Details

Item
Turbocharger Boost Sensor
Mounting Style
Bolted
Number of Terminals
4
Application
1998-2006 Audi | Volkswagen A4 | A4 Quattro | Beetle | Golf | Jetta | Passat | RS6 | TT | TT Quattro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.