Zoro Homepage

SENSOR, CRANKSHAFT PULSE

  • Mfr # 9168351

  • Zoro # G216484349


product price: $39.25
/ea

Key Features

Supplied Components
With Seal Ring
Sensor Type
Hall Sensor
Application
2010-2023 Hyundai | Kia Accent | Elantra | Elantra Coupe | Elantra GT | Forte | Forte Koup | Forte5 | Kona | Rio | Seltos | Soul | Tucson | Veloster
Number of Pins
2
Length
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9168351
Zoro #
G216484349
UPC #
-
Country of Origin
China

Dimensions

Length
4.9 in
Height
3.6 in
Width
1.8 in

Details

Supplied Components
With Seal Ring
Sensor Type
Hall Sensor
Item
Engine Crankshaft Position Sensor
Application
2010-2023 Hyundai | Kia Accent | Elantra | Elantra Coupe | Elantra GT | Forte | Forte Koup | Forte5 | Kona | Rio | Seltos | Soul | Tucson | Veloster
Number of Pins
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.