Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENSOR, INTAKE MANIFOLD PRESSURE

  • Mfr # 13112271

  • Zoro # G516483844


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
4
Supplied Components
With Seal
Mounting Type
Plugged
Application
2006-2011 Audi | Volkswagen Golf | Passat | TT | TT Quattro
Height
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13112271
Zoro #
G516483844
UPC #
-
Country of Origin
Italy

Dimensions

Height
2.9 in
Length
3 in
Width
3.8 in

Details

Number of Pins
4
Supplied Components
With Seal
Mounting Type
Plugged
Item
Power Brake Booster Vacuum Sensor
Application
2006-2011 Audi | Volkswagen Golf | Passat | TT | TT Quattro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.