Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor park distance control 3-pin connector Plugged Over-paintable

  • Mfr # 358141711

  • Zoro # G516483783


product price: $56.19
/ea

Key Features

Color
Black
Length
3 in
Number of Terminals
3
Width
2.2 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358141711
Zoro #
G516483783
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Width
2.2 in
Height
3 in

Details

Color
Black
Number of Terminals
3
Mounting Style
Plugged
Item
Parking Aid Sensor

Description

The HELLA Parking Aid Sensor detects obstacles near the vehicle to assist with parking and maneuvering. It uses ultrasonic technology to provide visual or acoustic alerts, enhancing detection accuracy with an increased range. Designed for integration with compatible parking assistance systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.