Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENSOR, PARKING ASSIST MB

  • Mfr # 358141071

  • Zoro # G416483883


product price: $62.79
/ea

Key Features

Supplied Components
With Fastening Ring
Number of Terminals
3
Height
3 in
Width
2.2 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358141071
Zoro #
G416483883
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
2.2 in
Length
3 in

Details

Supplied Components
With Fastening Ring
Item
Parking Aid Sensor
Number of Terminals
3
Color
Black
Mounting Style
Plugged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.