Zoro Homepage

SENSOR, SPEED

  • Mfr # 9145121

  • Zoro # G116484111


product price: $73.49
/ea

Key Features

Number of Terminals
2
Height
2.4 in
Length
1.8 in
Width
1.1 in
Application
1995-2009 Saturn | Suzuki Aerio | Astra | Esteem | SX4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9145121
Zoro #
G116484111
UPC #
-
Country of Origin
Italy

Dimensions

Height
2.4 in
Length
1.8 in
Width
1.1 in

Details

Number of Terminals
2
Item
Vehicle Speed Sensor
Application
1995-2009 Saturn | Suzuki Aerio | Astra | Esteem | SX4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.