
SENSOR-TEMPERATURE
Mfr # 9107481
Zoro # G716483774
product price: $15.15
/eaKey Features
Supplied Components
With Seal
Mounting Style
Bolted
Number of Pins
2
Voltage
12 V
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9107481
Zoro #
G716483774
UPC #
-
Country of Origin
Spain
Dimensions
Width
1.5 in
Length
1.5 in
Height
3 in
Details
Supplied Components
With Seal
Mounting Style
Bolted
Number of Pins
2
Voltage
12 V
Color
Green
Item
Engine Coolant Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.