Zoro Homepage

SENSOR, WHEEL SPEED

  • Mfr # 12679451

  • Zoro # G816484046


product price: $68.89
/ea

Key Features

Height
5.4 in
Application
2015-2023 Mercedes-Benz C300 | C400
Fitting Position
Front Axle
Length
4.9 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12679451
Zoro #
G816484046
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.4 in
Length
4.9 in
Width
2.4 in

Details

Application
2015-2023 Mercedes-Benz C300 | C400
Item
ABS Wheel Speed Sensor
Fitting Position
Front Axle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.