Zoro Homepage

SENSOR, WHEEL SPEED

  • Mfr # 12806411

  • Zoro # G316483969


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Fitting Position
Rear Axle
Application
2011-2018 Audi | Porsche | Volkswagen Cayenne | Q7 | Touareg
Width
1.8 in
Height
3 in
Length
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12806411
Zoro #
G316483969
UPC #
-
Country of Origin
China

Dimensions

Width
1.8 in
Height
3 in
Length
2.1 in

Details

Fitting Position
Rear Axle
Application
2011-2018 Audi | Porsche | Volkswagen Cayenne | Q7 | Touareg
Item
ABS Wheel Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.