Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCH BATT MSTR 1559 1 SCRW

  • Mfr # 1559001

  • Zoro # G516501081


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Connecting Thread
M10
Control Type
Turn Knob Control
Capacity
Max 2500-A/10 sek.
Mounting Type
Bolted
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1559001
Zoro #
G516501081
UPC #
-
Country of Origin
India

Dimensions

Height
3 in
Width
3.6 in
Length
4.9 in

Details

Connecting Thread
M10
Control Type
Turn Knob Control
Item
Battery Cut-Off Switch
Capacity
Max 2500-A/10 sek.
Mounting Type
Bolted
Supplied Components
With Bolts/Screws
Application
2012-2019 Mercedes-Benz GL63 AMG | GLS63 AMG | ML63 AMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.