Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCH DOOR CONTACT MB

  • Mfr # 4229011

  • Zoro # G916483918


product price: $8.35
/ea

Key Features

Installation Type
Clamped
Application
2011-2012 Mercedes-Benz R350
Length
3.3 in
Capacity
1.5A
Number of Connectors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4229011
Zoro #
G916483918
UPC #
-
Country of Origin
India

Dimensions

Length
3.3 in
Height
0 in
Width
4.9 in

Details

Installation Type
Clamped
Application
2011-2012 Mercedes-Benz R350
Capacity
1.5A
Number of Connectors
2
Item
Door Lock Switch
Control Type
Push Control
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.