
SWITCH, REVERSE LIGHT
Mfr # 7673001
Zoro # G916484175
product price: $12.79
/eaKey Features
Height
3 in
Number of Terminals
2
Length
1.5 in
Operating Mode
Electric
Mounting Type
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7673001
Zoro #
G916484175
UPC #
-
Country of Origin
Spain
Dimensions
Height
3 in
Length
1.5 in
Width
1.5 in
Details
Number of Terminals
2
Operating Mode
Electric
Mounting Type
Bolted
Transmission Type
Manual Transmission
Item
Multi-Purpose Switch
Voltage
12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.