Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCHOVER VALVE

  • Mfr # 7.02087.05.0

  • Zoro # G916484335


product price: $41.99
/ea

Key Features

Width
12 in
Valve Type
Switch Valve
Voltage
12 V
Height
9.1 in
Length
15.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.02087.05.0
Zoro #
G916484335
UPC #
-
Country of Origin
Germany

Dimensions

Width
12 in
Height
9.1 in
Length
15.4 in

Details

Item
Turbocharger Boost Solenoid
Valve Type
Switch Valve
Voltage
12 V
Operating Mode
Electric-Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.