Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCHOVER VALVE

  • Mfr # 7.02256.51.0

  • Zoro # G216484004


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Switch Valve
Length
2.6 in
Operating Mode
Electric
Height
2.8 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.02256.51.0
Zoro #
G216484004
UPC #
-
Country of Origin
Germany

Dimensions

Length
2.6 in
Height
2.8 in
Width
2.6 in

Details

Item
Engine Intake Manifold Actuator
Valve Type
Switch Valve
Operating Mode
Electric
Voltage
12 V
Application
2003-2014 Ford | Mazda 3 | 5 | 6 | Fiesta | MX-5 Miata

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.