Zoro Homepage

TELESCOPIC JET UNIT AUDI/VW

  • Mfr # 7440005

  • Zoro # G616483836


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Application
1996-2004 Audi A4 | A4 Quattro | A6 | A6 Quattro | RS6 | S4 | S6
Length
3.3 in
Height
6.9 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7440005
Zoro #
G616483836
UPC #
-
Country of Origin
Germany

Dimensions

Length
3.3 in
Height
6.9 in
Width
2 in

Details

Application
1996-2004 Audi A4 | A4 Quattro | A6 | A6 Quattro | RS6 | S4 | S6
Item
Headlight Washer Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.