Zoro Homepage

TEMPERATURE-SENSOR

  • Mfr # 9107531

  • Zoro # G116483886


product price: $14.85
/ea

Key Features

Supplied Components
With Seal
Number of Pins
2
Width
1.5 in
Height
3 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9107531
Zoro #
G116483886
UPC #
-
Country of Origin
Spain

Dimensions

Width
1.5 in
Height
3 in
Length
1.5 in

Details

Supplied Components
With Seal
Number of Pins
2
Item
Engine Coolant Temperature Sensor
Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.