Zoro Homepage

TEMPERATURE SWITCH FOR BMW

  • Mfr # 7800121

  • Zoro # G816484091


product price: $46.89
/ea

Key Features

Number of Pins
3
Height
2.4 in
Plug Type
Blade Terminal
Supplied Components
With Double Thermal Switch
Length
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800121
Zoro #
G816484091
UPC #
-
Country of Origin
Italy

Dimensions

Height
2.4 in
Length
1.8 in
Width
1.1 in

Details

Item
Engine Cooling Fan Switch
Number of Pins
3
Plug Type
Blade Terminal
Supplied Components
With Double Thermal Switch
Mounting Type
Bolted
Voltage
12 V
Application
1995-2002 BMW 323i | 323is | 325i | 325is | 328i | 328is | M3 | Z3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.