
THROTTLE BODY
Mfr # 7.03703.71.0
Zoro # G616483829
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Height
5.2 in
Operating Mode
Electric
Width
7 in
Length
7.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.03703.71.0
Zoro #
G616483829
UPC #
-
Country of Origin
China
Dimensions
Height
5.2 in
Width
7 in
Length
7.5 in
Details
Item
Fuel Injection Throttle Body
Voltage
12 V
Operating Mode
Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.