
TLMP LH MB SPRINTER 20-21
Mfr # 13252231
Zoro # G916483833
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Supplied Components
With Stop Light
Fitting Position
Left
Application
2019-2020 Mercedes-Benz Sprinter 1500 | Sprinter 2500 | Sprinter 3500
Height
8.4 in
Length
28.6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13252231
Zoro #
G916483833
UPC #
-
Country of Origin
Slovakia
Dimensions
Height
8.4 in
Length
28.6 in
Width
10.6 in
Details
Supplied Components
With Stop Light
Fitting Position
Left
Application
2019-2020 Mercedes-Benz Sprinter 1500 | Sprinter 2500 | Sprinter 3500
Item
Tail Light Assembly
Voltage
12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.