Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TLMP LH MB SPRINTER 20-21 STRIP LIGHTING

  • Mfr # 13253231

  • Zoro # G116483794


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Rear Fog Light
Fitting Position
Left
Application
2019-2020 Mercedes-Benz Sprinter 1500 | Sprinter 2500 | Sprinter 3500
Length
28.6 in
Width
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13253231
Zoro #
G116483794
UPC #
-
Country of Origin
Slovakia

Dimensions

Length
28.6 in
Width
10.6 in
Height
8.4 in

Details

Supplied Components
With Rear Fog Light
Fitting Position
Left
Application
2019-2020 Mercedes-Benz Sprinter 1500 | Sprinter 2500 | Sprinter 3500
Voltage
12 V
Item
Tail Light Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.