Zoro Homepage

TLMP OUTER LH VW TIGUAN 12-14

  • Mfr # 10738111

  • Zoro # G316484423


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Fitting Position
Left
Supplied Components
With Tail Light
Application
2011-2014 Volkswagen Tiguan
Height
7.5 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10738111
Zoro #
G316484423
UPC #
-
Country of Origin
Slovakia

Dimensions

Height
7.5 in
Length
15 in
Width
9.8 in

Details

Fitting Position
Left
Supplied Components
With Tail Light
Application
2011-2014 Volkswagen Tiguan
Item
Tail Light Assembly
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.