Zoro Homepage

TLMP RH MB METRIS 16-20

  • Mfr # 11581321

  • Zoro # G716484054


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Fitting Position
Right
Height
7.5 in
Supplied Components
With Bulbs
For Use With
for Vehicles with Hatch Doors
Width
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11581321
Zoro #
G716484054
UPC #
-
Country of Origin
Slovakia

Dimensions

Height
7.5 in
Width
11.7 in
Length
15.6 in

Details

Fitting Position
Right
Supplied Components
With Bulbs
For Use With
for Vehicles with Hatch Doors
Item
Tail Light
Voltage
12 V
Application
2016-2020 Mercedes-Benz Metris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.