Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TLMP RH MB SPRINTER 20-21

  • Mfr # 13252241

  • Zoro # G316483785


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Fitting Position
Right
Application
2019-2020 Mercedes-Benz Sprinter 1500 | Sprinter 2500 | Sprinter 3500
Supplied Components
With Tail Light
Width
10.6 in
Length
28.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13252241
Zoro #
G316483785
UPC #
-
Country of Origin
Slovakia

Dimensions

Width
10.6 in
Length
28.6 in
Height
8.4 in

Details

Fitting Position
Right
Item
Tail Light Assembly
Application
2019-2020 Mercedes-Benz Sprinter 1500 | Sprinter 2500 | Sprinter 3500
Supplied Components
With Tail Light
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.