
VACUUM PUMP, BRAKE SYSTEM
Mfr # 7.01188.22.0
Zoro # G516484353
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Pump Type
Vane Pump
Operating Mode
Mechanical
Shape
Angled
Supplied Components
With Seal Ring
Fuel Type
Petrol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.01188.22.0
Zoro #
G516484353
UPC #
-
Country of Origin
France
Dimensions
Width
5.3 in
Height
4.3 in
Length
5.3 in
Details
Pump Type
Vane Pump
Operating Mode
Mechanical
Shape
Angled
Supplied Components
With Seal Ring
Fuel Type
Petrol
Item
Power Brake Booster Vacuum Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.