
VACUUM PUMP, BRAKE SYSTEM
Mfr # 7.01341.03.0
Zoro # G216484295
product price: $601.99
/ea
Free Shipping & Returns
Key Features
Pump Type
Vane Pump
Fuel Type
Petrol
Number of Connectors
1
Supplied Components
Without Gasket/Seal
Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.01341.03.0
Zoro #
G216484295
UPC #
-
Country of Origin
China
Dimensions
Length
5.3 in
Width
5.3 in
Height
4.3 in
Details
Pump Type
Vane Pump
Fuel Type
Petrol
Number of Connectors
1
Supplied Components
Without Gasket/Seal
Item
Power Brake Booster Vacuum Pump
Shape
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.