Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VACUUM PUMP, BRAKE SYSTEM

  • Mfr # 7.24807.30.0

  • Zoro # G616483997


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Length
5.3 in
Fuel Type
Petrol
Pump Type
Vane Pump
Operating Mode
Mechanical
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.24807.30.0
Zoro #
G616483997
UPC #
-
Country of Origin
China

Dimensions

Length
5.3 in
Height
4.3 in
Width
5.3 in

Details

Fuel Type
Petrol
Pump Type
Vane Pump
Operating Mode
Mechanical
Supplied Components
Without Gasket/Seal
Application
2005-2024 Audi | Volkswagen Beetle | Beetle Cabrio | Golf | Golf SportWagen | Jetta | Passat | Rabbit | RS3 | TT RS Quattro
Item
Power Brake Booster Vacuum Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.