
VACUUM PUMP, BRAKE SYSTEM
Mfr # 7.24807.41.0
Zoro # G916483949
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Fuel Type
Petrol
Operating Mode
Mechanical
Height
4.3 in
Pump Type
Vane Pump
Supplied Components
With Seal Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7.24807.41.0
Zoro #
G916483949
UPC #
-
Country of Origin
China
Dimensions
Height
4.3 in
Width
5.3 in
Length
5.3 in
Details
Fuel Type
Petrol
Operating Mode
Mechanical
Item
Power Brake Booster Vacuum Pump
Pump Type
Vane Pump
Supplied Components
With Seal Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.