Zoro Homepage

VACUUM PUMP, BRAKE SYSTEM

  • Mfr # 7.24807.65.0

  • Zoro # G016483962


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Petrol
Width
5.3 in
Operating Mode
Mechanical
Length
5.3 in
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.24807.65.0
Zoro #
G016483962
UPC #
-
Country of Origin
China

Dimensions

Width
5.3 in
Length
5.3 in
Height
4.3 in

Details

Fuel Type
Petrol
Operating Mode
Mechanical
Pump Type
Vane Pump
Supplied Components
With Seal Ring
Item
Power Brake Booster Vacuum Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.