Zoro Homepage

VALVE, FUEL PUMP

  • Mfr # 7.20235.01.0

  • Zoro # G516483806


product price: $26.55
/ea

Key Features

Number of Connectors
2
Application
1977-1998 Audi | Volkswagen 4000 | Golf | Jetta | Passat | Quantum | Rabbit | Vanagon
Height
0.4 in
Valve Type
Non-Return Valve
Length
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.20235.01.0
Zoro #
G516483806
UPC #
-
Country of Origin
Italy

Dimensions

Height
0.4 in
Length
0.7 in
Width
0.5 in

Details

Number of Connectors
2
Application
1977-1998 Audi | Volkswagen 4000 | Golf | Jetta | Passat | Quantum | Rabbit | Vanagon
Valve Type
Non-Return Valve
Item
Fuel Pump Check Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.